This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mantis® Elite stereo viewing system with universal stand, Type: ED

Article no.: 491901 ED

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Magnification with special accessories (times) 4 − 20
Brightness of incident light 11,000 lx
Number of LEDs 24
Power supply Mains operated
Type of product Lens-free viewing system

Identification numbers & Classifications

Article number 491901 ED

Description

Version:

Clear, distortion-free, three-dimensional magnification displaying correct colours and positions using patented process. Viewing screen instead of eyepieces makes for non-fatiguing ergonomic inspection as if using a magnifying glass with a large field of view. No need for the eyes to refocus when looking at the component after viewing the screen.
Elite projection head with “Quick Change” lens changer for 2 lenses and excellent optical performance.
With integral USB 2.0 camera and 2D measurement software for additional viewing on the screen, archiving, and simple measurement tasks.

Supplied with:

Including dust cover.
With mains adapter (110 V / 60 Hz to 230 V / 50 Hz), without lenses.
Without viewing screen (PC, laptop) including Vifox software.

Optional extras:

Lens No. 491905.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart