{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Magnification (x-times) | 8 - 40 | |
Zoom | 5: 1 | |
Field of vision ⌀ | 29 mm | |
Eyepiece | PL 10× | |
Working distance | 110 mm | |
Power supply | Mains operated | |
Type of product | Stereo microscope |
Article number | 491835 305FLEX | |
EAN / GTIN | 2050001854230 | |
Manufacturer | Carl ZEISS IQS Deutschland GmbH, Carl-Zeiss-Straße 22, 73447 OBERKOCHEN, Germany, www.zeiss.de |