• The item cannot be ordered due to missing prices.

Stereo microscope A60S

Article no.: 491782 A60S

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Optics system Greenough with Fusion Optics™
LED illumination system 16 Med Power SMT LEDs
Magnification (x-times) 5 - 30
Zoom 6: 1
maximum depth of focus 13.6 mm
Field of vision ⌀ 46 mm
Angle of view 38 degrees
Colour temperature of incident light 5,600 K
Working distance 122 mm
Power supply Mains operated
Base length 230 mm
Base width 266 mm
maximum throat depth 560 mm
Type of product Stereo microscope

Identification numbers & Classifications

Article number 491782 A60S
EAN / GTIN 7630003566154

Description

Version:

StereoZoom microscope with a magnification range from 5× to 30×, allowing both detail viewing and also a general overview. Thanks to the patented FusionOptics™ technology, the Leica A60 achieves a depth of focus of 13.6 mm at the lower zoom step which avoids tedious refocussing when viewing higher components.
  • Unrivalled depth of focus (13.6 mm).
  • 46 mm object field.
  • Ergonomic working due to the high working distance (122 mm).
  • Antistatic plastic casing.
  • Including LED ring light with 10 brightness steps.
  • Clip-on diffuser (removable) for reduction in reflections.
With swing arm stand.
  • For repeating objects.
  • Direct earthing point in the base.
  • Particularly high stability for working at high magnifications.

Application:

Ideal for industrial inspections, assembly, and quality control.

Supplied with:

Mains cable.

Optional extras:

Transillumination No. 491777 size BLI.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart