{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | M | |
Optics system | Greenough parfocal | |
Magnification (x-times) | 6.3 - 40 | |
Zoom | 6:1 | |
Field of vision ⌀ | 5.75 mm - 36.5 mm | |
Eyepiece | 10×/23B | |
Working distance | 89.6 mm | |
Base length | 301 mm | |
Base width | 278 mm | |
Depth of focus | 13.7 mm | |
Type of product | Stereo microscope |
Article number | 491753 M60 | |
EAN / GTIN | 2050002078208 |