{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Optics system | 10° Greenough parfocal optics | |
LED illumination system | Built-in, incident illumination and transillumination can be switched on independently or together | |
Incident light | 3 methods available: Maximum brightness with 5 LEDs, oblique incident illumination with 3 LEDs, flat spotlight with 2 LEDs | |
adjustable illumination | yes | |
Magnification (x-times) | 8 - 35 | |
Zoom | 4.4:1 | |
Field of vision ⌀ | 5.7 mm - 25 mm | |
Angle of view | 60 degrees | |
Working distance | 100 mm | |
Power supply | Mains operated | |
Weight | 5.4 kg | |
Type of product | Stereo microscope |
Article number |
491750 EZ410
Copy |
|
EAN / GTIN |
7630003546620
Copy |
|
Manufacturer/responsible person | Leica Mikrosysteme Vertrieb GmbH, Ernst-Leitz-Straße 17-37, 35578 WETZLAR, Germany, www.leica-microsystems.com |