{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | EGB/ESD | |
Lens ⌀ | 153 mm | |
Magnification (x-times) | 1.9 | |
Head ⌀ | 250 mm | |
Length of the jointed arm A | 500 mm | |
Length of the jointed arm B | 484 mm | |
Throat | 1356 mm | |
Colour temperature | approx. 4000 K | |
Power supply | Mains operated | |
Type of product | Magnifying glass lamp |
Article number | 491525 160 | |
EAN / GTIN | 4013330014568 | |
Manufacturer number | 113585000-00766273 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() LED lamp magnifier ESD version 160 mm |
|||
Throat | 1356 | 1356 | 1356 |
Power supply | Mains operated | Mains operated | Mains operated |
Length of the jointed arm A | 500 | 500 | 500 |
Length of the jointed arm B | 484 | 484 | 484 |
Lens ⌀ | 153 | 160 | 160 |
Magnification (x-times) | 1.9 | 1.9 | 1.9 |
Type of product | Magnifying glass lamp | Magnifying glass lamp | Magnifying glass lamp |