• The item cannot be ordered due to missing prices.

maxDETAIL magnifying glasses 2

Article no.: 490954 2

Select article variation and quantity

Magnification (x-times) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Magnification (x-times) 2
    Distance to application 400 mm
    Eye spacing 60 mm - 68 mm
    Dioptre compensation ±3 dpt
    Weight 49 g
    Type of product Magnification glasses

    Identification numbers & Classifications

    Article number 490954 2
    EAN / GTIN 4064158164430
    Manufacturer number 162451 MAX DETAIL

    Description

    Version:

    Magnifying glasses with dioptre adjustment (± 3 dpt. right / left).

    Advantage:

    Lightweight. Large field of view: ⌀ 15 cm at 40 cm distance.

    Optional extras:

    LED headlight.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart