• The item cannot be ordered due to missing prices.

Folding magnifier Tech-Line 3/5

Article no.: 490711 3/5

Select article variation and quantity

Magnification (x-times) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens system aplanatic
Lens ⌀ 38 mm
Magnification (x-times) 3; 5
maximum magnification (times) 3 + 5 = 8
Number of individual lenses 2
Type of product Pocket magnifying glass

Identification numbers & Classifications

Article number 490711 3/5
EAN / GTIN 4015478115671

Description

Version:

Aplanatic silica glass lens in a plastic setting for a sharp-edged image. Ergonomic plastic housing for one-handed use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart