{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Messbereich | 10 mm | |
Graduation | 0.1 mm | |
Lens system | aplanatic | |
Magnification (x-times) | 10 | |
Construction height | 48 mm | |
Type of product | Scaled eye loupe |
Article number | 490540 10 | |
EAN / GTIN | 4045197407375 | |
Manufacturer number | 490540 10 |