• The item cannot be ordered due to missing prices.

Duo measurement scale 5

Article no.: 490440 5

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Graduation of the measurement scale Macro 0.1 mm
    Graduation of the measurement scale Micro 0.01 mm
    Type of product Measuring scale

    Identification numbers & Classifications

    Article number 490440 5
    EAN / GTIN 4051478094905

    Description

    Version:

    Graduations of hard chrome on the underside, for avoidance of parallax errors. “Two scales in one”: Macro scale (⌀ 25 mm) and micro scale (⌀2.5 mm). Macro scale for reading at 8× and 10× magnification (no. 490400; 490410).

    Suitable for:

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart