• The item cannot be ordered due to missing prices.

Protective sleeve for measuring sleeve for MultiCheck Digital M6

Article no.: 486515 M6

Select article variation and quantity

Threads Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 1 mm
Thread M13×1 6g
Diameter 15 mm
Material 1.4305
Type of product Protective sleeve

Identification numbers & Classifications

Article number 486515 M6
EAN / GTIN 4046122634972

Description

Suitable for:

Base unit 486511 size 2-10/measurement sleeve 486512 size 2-10.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart