• The item cannot be ordered due to missing prices.

Measuring sleeve for thread gauge/″No Go” plug gauge for MultiCheck Digital, For threads: 2-10

Article no.: 486512 2-10

Select article variation and quantity

For threads Unit price incl. VAT
  • Thread type: MF

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type MF
Thread M14×0.5 6g
Usable length 55 mm
Overall length 58.5 mm
Diameter 15 mm
Material 1.4305
Type of product Protective sleeve

Identification numbers & Classifications

Article number 486512 2-10
EAN / GTIN 4046122634484

Description

Suitable for:

Base unit 486511 size 2-10/protective sleeve No. 486515 size M2 to M10.

Suitable for:

Thread size: M2; M3; M4; M5; M6; M8; M10

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart