• The item cannot be ordered due to missing prices.

Digital base unit, thread “Go” / “No Go” plug gauge WMCD MultiCheck Digital 12-20

Article no.: 486511 12-20

Select article variation and quantity

For thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
International size CR2032
Nominal voltage 3 V
Test certificate Manufacturer’s test certificate
rechargeable no
Scale divisions 0.01 mm
Series Multi-check thread gauge
Length 247 mm
Length (assembled) 329 mm
Diameter 35 mm
Weight 530 g
Type of product Pug Gauge

Identification numbers & Classifications

Article number 486511 12-20
EAN / GTIN 4046122634453

Description

Version:

MultiCheck Digital base unit with interchangeable gauge inserts, measuring sleeve and protective sleeve for checking the conformity to gauge and measuring thread depths. Measuring depth of up to 4 × D, max. 80 mm.

Advantage:

Testing of various thread sizes using a single base unit. Checking the thread gauge conformity and the thread depth in a single operation. Time saved for one inspection task up to 50%. Easy replacement of worn “Go” / “No Go” gauges.

Suitable for:

Thread size: M12; M14; M16; M18; M20

Supplied with:

WMCD MultiCheck Digital base unit incl. battery CR2032.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart