• The item cannot be ordered due to missing prices.

Thread “Go” / “No Go” plug gauge MultiCheck M3

Article no.: 486510 M3

Select article variation and quantity

Thread Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 13
    Type of gauge “No Go“ gauge; “Go” plug gauge
    Thread type M
    Thread M3
    Thread pitch 0.5 mm
    Scale divisions 0.5 mm
    Type of product Thread Go / NoGo plug gauge

    Identification numbers & Classifications

    Article number 486510 M3
    EAN / GTIN 2050001063946

    Description

    Version:

    Similar to No. 486000 and 486100.
    Robust, easy-grip steel body with calibrated aluminium slide for measurement and direct reading of the thread depth up to 4×D.

    Advantage:

    Checking the thread gauge conformity and the thread depth in a single operation. Time saved for one inspection task up to 50%. Easy replacement of a worn gauge head (fitting kit on request).

    Standard:

    Tolerances and dimensions to DIN ISO 1502.

    Note:

    MultiCheck for coarse and fine threads, with vernier (reading to 0.1mm) or with digital display (reading to 0.01mm) including data output available on request (see No. 486511486516).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart