• The item cannot be ordered due to missing prices.

Fine thread “No Go” ring gauge 6g 14X1,25

Article no.: 486210 14X1,25
  • Standard: DIN 13
  • Thread type: MF

Product details

Technical Data

Standard DIN 13
Type of gauge “No Go” gauge
Quality 6
Tolerance zone g
Tolerance class 6g
Thread type MF
Thread M14
Thread pitch 1.25 mm
Type of product Thread “No Go” ring gauge

Identification numbers & Classifications

Article number 486210 14X1,25
EAN / GTIN 2050001692801

Description

Version:

The ground first thread lead chamfer (from 1 mm pitch) removes contamination in the component and prevents premature fracture of the first full thread lead chamfer.
Design to DIN 2279 − 2299.

Application:

For metric ISO fine threads, right-hand DIN 13.

Standard:

Tolerances and dimensions to DIN ISO 1502.

Note:

Thread gauges for threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF, and NPT threads as well as left-hand threads available on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M × pitch Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart