• The item cannot be ordered due to missing prices.

Fine thread “Go” / “No Go” plug gauge 6H, M × pitch: 12X1,5

Article no.: 486100 12X1,5

Select article variation and quantity

M × pitch Unit price incl. VAT
  • Standard: DIN 13
  • Thread type: MF

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 13
Type of gauge “No Go“ gauge; “Go” plug gauge
Quality 6
Tolerance zone H
Tolerance class 6H
Thread type MF
Thread M12
Thread pitch 1.5 mm
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 486100 12X1,5
EAN / GTIN 2050001675347

Description

Version:

The ground first thread lead chamfer (from 1 mm pitch) removes contamination in the component and prevents premature fracture of the first full thread lead chamfer.
Design to DIN 2279 − 2299.
“Go” and “No Go” ends on a single handle (DIN 2240, part 1 form R). “No Go” end marked red.

Application:

For metric ISO fine threads, right-hand DIN 13.

Standard:

Tolerances and dimensions to DIN ISO 1502.

Note:

Thread gauges for threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF, and NPT threads as well as left-hand threads available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart