• The item cannot be ordered due to missing prices.

Thread Core hole “Go” / “No Go” plug gauge 6H M8

Article no.: 486055 M8

Select article variation and quantity

Thread Unit price incl. VAT
  • Standard: DIN 13
  • Thread type: M

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 13
    Type of gauge “No Go” gauge
    Quality 6
    Tolerance zone H
    Tolerance class 6H
    Thread type M
    Thread M8
    Thread pitch 1.25 mm
    Type of product Thread NoGo plug gauge

    Identification numbers & Classifications

    Article number 486055 M8
    EAN / GTIN 2050002073807

    Description

    Version:

    The ground first thread pitch removes coarse swarf in the component and prevents premature fracture of the first thread pitch. Design to DIN 2279 − 2299.
    Design in accordance with DIN 2245.

    Application:

    For metric ISO threads, right-hand DIN 13.

    Standard:

    Tolerances and dimensions to DIN ISO 1502.

    Note:

    Thread gauges for threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF, NPT, and LH threads available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart