• The item cannot be ordered due to missing prices.

“No Go” ring gauge A

Article no.: 484038 A
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2254-A
Nominal size 3 mm - 3.999 mm
Quality 6; 7; 8; 9; 10; 11; 12; 13
Tolerance zone a; b; c; cd; d; e; ef; f; fg; g; h; j; js; k; m; n; p; r; s; t; u; v; x; y; z; za; zb; zc
Material Gauge steel
Type of product setting ring

Identification numbers & Classifications

Article number 484038 A
EAN / GTIN 4067263129844

Description

Version:

Made of first class gauge steel, hardened, stress-relieved, ground and lapped. Rings with intermediate size and ISO fit, e.g. No. 484037 5.56 h6 or numerical tolerance, e.g. No. 484037 28 0.01 / -0.02.

Application:

Smooth rings for gauging the external diameter.

Standard:

According to DIN 2254-A.

Note:

State the exact nominal ⌀ with tolerance band (a-zc) and quality (6-13) or numeric tolerance (±) when ordering. Gauges for precision fit quality 5 and finer tolerances available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart