{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2250 C | |
Nominal size | 14 mm | |
Manufacturing tolerance of the bore | JS4 mm | |
Quality | 4 | |
Tolerance zone | JS | |
Material | Gauge steel | |
Type of product | setting ring |
Article number | 484030 14 | |
EAN / GTIN | 4045197212023 | |
Manufacturer | Adam Ruppel Asbach GmbH, Bachstraße 2, 64397 MODAUTAL, Germany, www.ara-germany.de |