• The item cannot be ordered due to missing prices.

Plug gauges set H7, Nominal size range: 3-12mm

Article no.: 484005 3-12

Select article variation and quantity

Nominal size range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal size range 3 mm - 12 mm
Fit H7
Number of thread plug gauges 7
Packaging sturdy box
Type of product Limit gauge

Identification numbers & Classifications

Article number 484005 3-12
EAN / GTIN 4045197228161

Description

Content:

7 pieces, 1× “Go” / “No Go” plug gauge No. 484000 each in size 3, 4, 5, 6, 8, 10, 12 all in tolerance class H7.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart