• The item cannot be ordered due to missing prices.

Two-colour test pin holder 1

Article no.: 483935 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 1 mm - 1.99 mm
Holder length 60 mm
Type of product Test pin holder

Identification numbers & Classifications

Article number 483935 1
EAN / GTIN 2050001863157

Description

Version:

Die-cast test pin holder with clamping screw. For mounting two test pins representing a tolerance range.
“Go” and “No Go” ends clearly distinguished by green and red identification markings

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart