• The item cannot be ordered due to missing prices.

Single test pin Tolerance class 1, Type: 0

Article no.: 483900 0

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 2269

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2269
Tolerance class 1
Nominal size 0.30 mm - 0.49 mm
Pitch 0.01 mm
Hardness 60 ±2 HRC
Gauging pin length 40 mm
Material Gauge steel
Type of product Test pin

Identification numbers & Classifications

Article number 483900 0
EAN / GTIN 2050001048790

Description

Version:

Of high quality gauge steel, hardened (60 ± 2 HRC) and tempered. Surface ground and lapped. From ⌀ 1.5 mm engraved with the size, 0.1 mm − 0.99 mm without a chamfer. From 1.0 mm one end chamfered.
Tolerance class 1: Pin ⌀ ± 0.001 mm.

Application:

Degrease before use and grease after use.

Note:

When ordering, please additionally state the desired ⌀, e.g. No. 483900 size 5 10.08 or 483920 size 5 10.082.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart