• The item cannot be ordered due to missing prices.

Pair of jaws with cylindrical step, Stepped ⌀ of jaw pairs: 4mm

Article no.: 481900 4

Select article variation and quantity

Stepped ⌀ of jaw pairs (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Stepped ⌀ of jaw pairs 4 mm
largest measuring depth 8 mm
Width 9 mm
Height 7 mm
overall length 43 mm
Type of product Measuring blade

Identification numbers & Classifications

Article number 481900 4
EAN / GTIN 4030489220923

Description

Version:

Jaws with cylindrical step DIN 861, sheet 2, for internal and external measurements and as a setting aid.

Note:

Jaws with wide face for internal measuring devices on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart