• The item cannot be ordered due to missing prices.

Platform scales, type EOB 150L kg

Article no.: 479600 150L

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Scale divisions 50 g
    Number height display unit 25 mm
    Reproducibility 50 g
    Dimensions of weighing plate 550×550 mm
    Power supply Battery-powered
    Number of batteries contained 6
    Article no of the battery / rechargeable battery fitted 081561 LR6
    Display unit width 215 mm
    Display unit depth 110 mm
    Display unit height 50 mm
    Net weight 11 kg
    Type of product Platform balance

    Identification numbers & Classifications

    Article number 479600 150L
    EAN / GTIN 4045761124738

    Description

    Version:

    • Robust parcel scales for the dispatch department.
    • Simple operation by 4 keys.
    • Display unit with character height 25 mm can be placed away from platform; can be positioned or mounted using approx. 2 m long flexible cable.
    • Suitable for mains and battery operation, auto-off after 3 minutes.

    Supplied with:

    Mains adapter and wall bracket for display unit.

    Optional extras:

    6 batteries No. 081561 size LR6, stand for the display unit available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart