• The item cannot be ordered due to missing prices.

Precision scales, type FCB 30000 g

Article no.: 479512 30000

Select article variation and quantity

maximum weighing range (g) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum weighing range 0 g - 30,000 g
    Scale divisions 0.2 g
    Reproducibility 0.2 g
    Linearity ±0.6 g
    Manufacturer's designation FCB
    Settling time 3 s
    Minimum unit weight 2 g
    Dimensions of weighing plate 253×227 mm
    Width 270 mm
    Depth 323 mm
    Height 110 mm
    Power supply Rechargeable battery-powered; Battery-powered
    Net weight 2.6 kg
    Type of product Precision balance

    Identification numbers & Classifications

    Article number 479512 30000
    EAN / GTIN 4045761202665
    Manufacturer number FCB 30K1

    Description

    Version:

    • Selectable mains and battery operation. Auto-off after 3 minutes.
    • CAL calibration programme: For accuracy adjustment (required external calibration weight available on request).
    • Quantity counting: Reference quantities selectable 5, 10, 25, 50 pieces. Display selectable between pieces and weight.
    • Formulation weighing: Separate memory for weight of the tare vessel and of the formulation ingredients (net totals).

    KERN Universal Port (KUP): allows the connection of external KUP interface adapters, such as RS-232 or USB, for exchanging data and control commands, without installation effort.
    Second display on the rear of the scales.

    Supplied with:

    Mains adapter 230 V/ 50 Hz and protective hood.

    Optional extras:

    Battery No. 081561 size 6LR61; internal rechargeable battery on request. Data cable, printer on request.

    Attention:

    German version. Order free UK adapter plug No. 08 1174_GB.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart