• The item cannot be ordered due to missing prices.

Compact scales type ECB 20000 g

Article no.: 479452 20000

Select article variation and quantity

maximum weighing range (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 20,000 g
Scale divisions 10 g
Dimensions of weighing plate 320×260
Width 320 mm
Depth 300 mm
Height 60 mm
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 LR6
Net weight 2.6 kg
Type of product Compact balance

Identification numbers & Classifications

Article number 479452 20000
EAN / GTIN 4045761161436
Manufacturer number ECB 20K-2N

Description

Version:

Large background illuminated LCD display (character height 21 mm). Weighing plate made of stainless steel.
Very simple operation with 2 keys.
  • Tare function (cumulative weighing function) for easy zeroing of the display.
  • Battery-powered, auto-off after 3 minutes.
  • Can be powered using a mains adaptor.

Optional extras:

6 batteries No. 081561 size LR6; mains adaptor or rechargeable battery on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart