• The item cannot be ordered due to missing prices.

Pocket scales 500 g

Article no.: 479442 500

Select article variation and quantity

maximum weighing range (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 0 g - 500 g
Scale divisions 0.1 g
Width 72 mm
Depth 115 mm
Height 16 mm
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081551 LR3
Net weight 0.18 kg
Type of product Compact balance

Identification numbers & Classifications

Article number 479442 500
EAN / GTIN 4045197521064
Manufacturer number 479442 500

Description

Version:

  • With cumulative weighing function, tare button.
  • Calibration programme CAL for high accuracy.

Operation via touch screen. Robust hard case for protection against damage and dust.

Supplied with:

Supplied with 2 batteries No. 081551 size LR3.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart