{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum weighing range | 200 N | |
Graduation | 2 N | |
Scale length | 140 mm | |
Load capacity | Hook | |
Type of product | Spring balance |
Article number | 479422 200 | |
EAN / GTIN | 7612348801961 |