{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±5 µm | |
Standard | Works standard | |
Material | Carbon steel | |
Roll length | 5 m | |
Roll width | 50 mm | |
Thickness | 0.15 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478525 0,15 | |
EAN / GTIN | 2050001054135 | |
Manufacturer number | 415 |
This article |
Recommendations |
||
---|---|---|---|
Feeler gauge shim roll 50 mm×5 m, Carbon steel, Thickness: 0,15mm |
|||
Thickness | 0.15 mm | 0.15 mm | 0.15 mm |
Error limit | ±5 µm | ±5 µm | ±5 µm |
Standard | Works standard | Works standard | Works standard |
Roll width | 50 mm | 12.7 mm | 12.7 mm |
Roll length | 5 m | 5 m | 10 m |
Material | Carbon steel | Carbon steel | Carbon steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip | Feeler gauge shim strip |