{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±10 µm | |
Norm | Works standard | |
Toleranz | T3 | |
Material | Carbon steel | |
Roll length | 10 m | |
Roll width | 12.7 mm | |
Thickness | 0.5 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478504 0,5 | |
EAN / GTIN | 4045197524225 | |
Manufacturer number | 478504 0,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Feeler gauge shim roll 12.7 mm×10 m 0,5 mm |
||
Thickness | 0.5 | 0.5 |
Error limit | ±10 | ±10 |
Norm | Works standard | Works standard |
Roll width | 12.7 | 12.7 |
Roll length | 10 | 5 |
Material | Carbon steel | Carbon steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip |