{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±4 µm | |
Norm | Works standard | |
Toleranz | T3 | |
Material | Carbon steel | |
Roll length | 5 m | |
Roll width | 12.7 mm | |
Thickness | 0.09 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478502 0,09 | |
EAN / GTIN | 4045197524386 | |
Manufacturer number | 478502 0,09 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Feeler gauge shim roll 12.7 mm×5 m 0,09 mm |
||
Thickness | 0.09 | 0.09 |
Error limit | ±4 | ±4 |
Norm | Works standard | Works standard |
Roll length | 5 | 5 |
Material | Carbon steel | stainless steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip |
Toleranz | T3 | T3 |