• The item cannot be ordered due to missing prices.

Feeler gauge shim strip set In a wall rack 0,01-0,25

Article no.: 478440 0,01-0,25

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: Works standard

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Works standard
    Length 330 mm
    Height 110 mm
    Depth 100 mm
    Type of product Feeler gauge shim strip

    Identification numbers & Classifications

    Article number 478440 0,01-0,25
    EAN / GTIN 4045197524256
    Manufacturer number 478440 0,01-0,25

    Description

    Version:

    15-piece set in a metal wall rack. Feeler gauges in plastic boxes.

    Content:

    1 each feeler gauge shim roll No. 478502: 0.01 to 0.1 (0.01 increments) 0.12; 0.15; 0.18; 0.20; 0.25

    Supplied with:

    Fastening material and feeler gauge holder No. 478510.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart