• The item cannot be ordered due to missing prices.

Gap gauge Delrin 8

Article no.: 478360 8

Select article variation and quantity

Number of blades Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tolerance zone ± 0.1 mm
Blade thicknesses 0.25 to 2 (0.25 increments) mm
Number of blades 8
Blade length 20 mm
Type of product Gap gauge

Identification numbers & Classifications

Article number 478360 8
EAN / GTIN 4062406120436
Manufacturer number 478360 8

Description

Version:

Delrin (POM) gap gauges, can be folded away due to high-quality screw pivot. Gentle to surfaces, highly abrasion-resistant, with engraved thickness values.

Application:

For checking gap and joint sizes without damaging surfaces and paint finishes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart