{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Accuracy | T2 | |
Standard | Works standard | |
Tolerance | T3 | |
Blade thicknesses | 0.05 - 0.25 (0.05 increments) 0.3 -1.0 (0.1 increments) mm | |
Number of blades | 13 | |
Material | Steel | |
Type of product | Thickness gauge |
Article number | 478220 13 | |
EAN / GTIN | 4045197207500 | |
Manufacturer number | 478220 13 |
This article |
Recommendations |
||
---|---|---|---|
Feeler gauge on ring − 200 mm blade length, T2, Number of blades: 13 |
|||
Blade thicknesses | 0.05 - 0.25 (0.05 increments) 0.3 -1.0 (0.1 increments) mm | 0.05 - 0.25 (0.05 increments) 0.3 -1.0 (0.1 increments) mm | 0.05 - 0.25 (0.05 increments) 0.3 -1.0 (0.1 increments) mm |
Number of blades | 13 | 13 | 13 |
Standard | Works standard | Works standard | Works standard |
Material | Steel | Steel | Steel |
Type of product | Thickness gauge | Thickness gauge | Thickness gauge |
Tolerance | T3 | T3 | T3 |