• The item cannot be ordered due to missing prices.

Radius gauge, for radius: 15,5-25mm

Article no.: 477500 15,5-25

Select article variation and quantity

for radius (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for radius 15.5 mm - 25 mm
0.5 mm increments 15.5 mm - 20 mm
1.0 mm increments 20 mm - 25 mm
No. of blades for internal / external radii 15
Type of product Radius gauge

Identification numbers & Classifications

Article number 477500 15,5-25
EAN / GTIN 4045197207371
Manufacturer number 477500 15,5-25

Description

Version:

Made of steel; precision concave and convex gauges. Flat retaining clip with clamping screws for holding the blades (except size 0.5 - 13). Each marked with the respective radius.

Application:

For checking internal and external radii.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart