• The item cannot be ordered due to missing prices.

Nozzle gauge precision version, Measuring range: 0-5mm

Article no.: 475805 0-5

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 5 mm
Scale graduations 1 mm
Vernier value 0.1 mm
Type of product Nozzle checking gauge

Identification numbers & Classifications

Article number 475805 0-5
EAN / GTIN 4029713299095
Manufacturer number 475805 0-5

Description

Version:

Precision version; pins hardened and cylindrically ground.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart