• The item cannot be ordered due to missing prices.

Noise level meter, Type: 815

Article no.: 474300 815
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Article no of the battery / rechargeable battery fitted 081561 6LR61
Measuring range 32 dB(A) - 130 dB(A)
Error limit ±1.0 dB(A)
Manufacturer's designation 815
Power supply Battery-powered
‌Number of batteries contained 1
Length 255 mm
Width 55 mm
Height 43 mm
Weight 195 g
Type of product Noise level meters

Identification & Classification

Article number 474300 815
Copy
EAN / GTIN 4029547001864
Copy
Manufacturer number 0563 8155
Copy
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Version:

Noise level meter, accuracy class 2 to IEC 60942.

Function:

Frequency evaluation to characteristic curves A and C; current measured value; partial measurement ranges; evaluation over time (switchable between: FAST 125 ms / SLOW 1 s); min / max memory.

Application:

The ideal tool for everyday use, whether air conditioning or heating systems, measurement of machine noise or noise of an incinerator.
This measuring device measures the noise level within the range 32 - 130 decibels, and thus covers most fields of application. 30 decibels is comparable to the ticking of a clock, and 130 decibels is comparable to an aircraft engine at 25 m distance. Frequency evaluation by characteristic curve A corresponds to the sound pressure sensation at the human ear; characteristic curve C on the other hand evaluates the low-frequency components of a noise. It is essential to use the measuring device to measure the decibels at the workplace, because even in office environments it is often not recognised how high the real noise emissions are - and neither therefore how they can be counteracted.

Supplied with:

Supplied with microphone, windshield, screwdriver for calibration and battery No. 081561 size 6LR61.

Note:

Noise level calibrator available on request.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart