• The item cannot be ordered due to missing prices.

Materials humidity measuring device, Type: 606-1

Article no.: 474262 606-1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Article no of the battery / rechargeable battery fitted 081561 LR3
Relative humidity measurement range 0 % - 55 %
Error limit relative humidity ±1 %
Power supply Battery-powered
Number of batteries contained 2
Length 119 mm
Width 46 mm
Height 25 mm
Type of product Material moisture meter

Identification numbers & Classifications

Article number 474262 606-1
EAN / GTIN 4029547008290
Manufacturer number 0560 6060

Description

Application:

Precise measurement of the material moisture content using stored characteristic curves for various types of wood (such as beech, fir, oak. . .) and various building materials (such as concrete, tiles, plaster. . ).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart