• The item cannot be ordered due to missing prices.

Smart Probes VAC set

Article no.: 474195

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 692 g
Article no of the battery / rechargeable battery fitted 081561 LR3
Length 270 mm
Width 190 mm
Height 60 mm
Power supply Battery-powered
Number of batteries contained 3
Type of product Climate measuring instrument

Identification numbers & Classifications

Article number 474195
EAN / GTIN 4029547022463
Manufacturer number 0563 0003 10

Description

Version:

Compact measuring devices optimised for the smartphone. All measured data are transmitted directly to the free testo Smart Probes app (system requirement: iOS 8.3 or Android 4.3 or later / Bluetooth 4.0) and can be read by a mobile terminal, converted into a report and then sent out directly by e-mail.
  • Simultaneous display of up to 6 Smart Probes.
  • Wireless reading of the measured values on your mobile device.
  • Variations of the measured values can be displayed as a graph or as a table.
  • Measured data reports can be supplemented by photos.

For easy measurement of air speeds, atmospheric humidity, volumetric flows and temperatures. Especially suitable for maintenance of air-conditioning systems.

Supplied with:

  • Includes 1 smart case
  • 1 Testo infra-red temperature measuring device No. 474182 size 805i
  • 1 Testo temperature and humidity measuring device No. 474184 size 605i
  • 1 Testo temperature and flow measurement device No. 474186 size 405i
  • 1 Testo temperature and flow measurement device No. 474186 size 410i

Note:

Further smart probes (thermometer, clamp thermometer, differential pressure measuring device and high-pressure measuring device) available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart