• The item cannot be ordered due to missing prices.

Temperature and humidity measuring device, Type: 605I

Article no.: 474184 605I

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Relative humidity measurement range 0 % - 100 %
Article no of the battery / rechargeable battery fitted 081561 LR3
Temperature measurement range -20 °C - 60 °C
Weight 86 g
Length 220 mm
Width 30 mm
Height 24 mm
Power supply Battery-powered
Number of batteries contained 4
Type of product Temperature and humidity measuring device

Identification numbers & Classifications

Article number 474184 605I
EAN / GTIN 4029547022524
Manufacturer number 0560 2605 02

Description

Version:

Compact measuring devices optimised for the smartphone. All measured data are transmitted directly to the free testo Smart Probes app (system requirement: iOS 8.3 or Android 4.3 or later / Bluetooth 4.0) and can be read by a mobile terminal, converted into a report and then sent out directly by e-mail.
  • Simultaneous display of up to 6 Smart Probes.
  • Wireless reading of the measured values on your mobile device.
  • Variations of the measured values can be displayed as a graph or as a table.
  • Measured data reports can be supplemented by photos.

Thermo-hygrometer with smartphone operation. Measurement of atmospheric humidity and temperature in chambers and ducts. Automatic calculation of the dewpoint and the wet-bulb temperature. Can be angled 0°, 45°, 90°.

Supplied with:

4 batteries No. 081561 LR3 and calibration certificate.

Note:

Further smart probes (thermometer, clamp thermometer, differential pressure measuring device and high-pressure measuring device) available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart