• The item cannot be ordered due to missing prices.

Humidity and temperature sensors with Bluetooth connection FT

Article no.: 474148 FT

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54
  • Interface: Bluetooth interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Temperature measurement range -20 °C - 70 °C
Relative humidity measurement range 0 % - 100 %
Error limit temperature ±0.5 °C
Error limit relative humidity ±2 %
IP Index of Protection IP 54
Interface Bluetooth interface
Type of product Humidity and temperature sensor

Identification numbers & Classifications

Article number 474148 FT
EAN / GTIN 4029547019036
Manufacturer number 0636 9731

Description

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart