{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 53 | |
Voltage range AC | 200 V - 1,000 V | |
Overvoltage category | CAT IV / 600V | |
Material of the housing | ABS plastic | |
Length | 153 mm | |
Width | 20 mm | |
Height | 25 mm | |
Type of product | Phase and phase sequence tester |
Article number | 473280 |