• The item cannot be ordered due to missing prices.

Continuity tester

Article no.: 473264
Copy

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Continuity testing ≤1.0 kO
Overload protection 250 V
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081551 6LR61
Type of product Continuity and semiconductor tester

Identification & Classification

Article number 473264
Copy
EAN / GTIN 4045197554277
Copy
Manufacturer number 473264
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Compact tester in sturdy two-component housing, visual and acoustic indications. Easy to use due to crocodile clips, includes separate indicator lamp (red and green) for continuity and polarity testing at long distances, overvoltage protection 250 V.

Application:

Continuity testing of dead electrical wiring, etc. Polarity measurements of semiconductor elements such as diodes, transistors, etc.

Standard:

EN 61326-1:2013.

Supplied with:

1 battery 081551 size 6LR61.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart