• The item cannot be ordered due to missing prices.

Voltage tester LCD

Article no.: 473120 LCD

Select article variation and quantity

Device type Unit price incl. VAT
  • IP Index of Protection: IP 64

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Display range AC 6 V - 400 V
    Display range DC 6 V - 690 V
    Display LCD
    Display backlit yes
    Manufacturer's designation LCD
    IP Index of Protection IP 64
    Three phase sequence testing yes
    Continuity testing acoustic / LCD
    Illumination of probe points yes
    Overvoltage category CAT III 1000 V; CAT IV 600 V
    Power supply Battery-powered
    Number of batteries contained 2
    Article no of the battery / rechargeable battery fitted 081551 LR3
    Safety certificate GS TÜV Rheinland
    Power supply 2x No. 081551 size LR3
    Type of product Voltage tester

    Identification numbers & Classifications

    Article number 473120 LCD
    EAN / GTIN 4045197554260
    Manufacturer number 473120 LCD

    Description

    Version:

    Two-component plastic casing with 2 test prods. Integral LED lamp, test prod mounting for one-hand operation, auto-test for checking its operation. Automatic selection of measurement range.

    Function:

    IP64: Protected against splashed water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Application:

    For professional multi-stage voltage, continuity, and polarity testing.

    Standard:

    IEC / DIN EN 61243-3; GS TÜV Rheinland.

    Supplied with:

    2 batteries No. 081551 size LR3, protective caps.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart