• The item cannot be ordered due to missing prices.

Voltage tester DUSPOL® EXPERT

Article no.: 473105 EXPERT

Select article variation and quantity

Device type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Display range AC 12 V - 1,000 V
Display range DC 12 V - 1,000 V
Display LED
Manufacturer's designation EXPERT
IP Index of Protection IP 65
Three phase sequence testing 5
Phase testing LED
Polarity testing LED
Continuity testing acoustic / LED
contactless detection of broken cables yes
Vibration alarm yes
Illumination of probe points yes
Overvoltage category CAT III 1000 V; CAT IV 600 V
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081551 LR3
electrical insulation VDE 1000 V
Type of product Voltage tester

Identification numbers & Classifications

Article number 473105 EXPERT
EAN / GTIN 4014651502628
Manufacturer number 050262

Description

Version:

Two-pole voltage tester with VDE kitemark. Shockproof, dustproof body. Protected against sprayed water, with rubberised gripping surfaces.
The voltage display from 50 V is operational even it the batteries are flat or have been taken out.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Suitable for manual crafts, and for working on electrical systems, industrial systems, maintenance, servicing (troubleshooting),
For professional multi-stage voltage and polarity testing, with load switching (30 mA RCB trip by push button). Approved for voltage testing on systems up to 1000 V. Suitable for working on photovoltaic and wind turbine installations and hybrid vehicles.

Standard:

DIN EN 61243-3, VDE 0682-401:2015

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart