• The item cannot be ordered due to missing prices.

Non-contact voltage testers 1ACII

Article no.: 473005 1ACII

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 40

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 40
    Display range AC 200 V - 1,000 V
    Overvoltage category CAT IV / 1000 V
    Power supply Battery-powered
    Number of batteries contained 2
    Article no of the battery / rechargeable battery fitted 081561 LR3
    Power supply 2× 081561 LR3
    Type of product Voltage tester

    Identification numbers & Classifications

    Article number 473005 1ACII
    EAN / GTIN 095969290814

    Description

    Version:

    Compact voltage tester for non-contact detection of live conductors.

    Function:

    IP40: Protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away, and offers no protection against water.

    Application:

    Testing of cables, sockets, junction boxes etc., if voltage is present, the measuring prod lights up red and sounds a beep signal.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart