• The item cannot be ordered due to missing prices.

Precision hand-held tachometer C

Article no.: 471300 C

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit 0.006 (±0.5 digit) %
Impulses per revolution (contact measurement) 60
Measurement time 1 s
Surface disc circumference 6 in
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 LR6
Measurement technology digital
Type of product Hand-held tachometer

Identification numbers & Classifications

Article number 471300 C
EAN / GTIN 4260244680222

Description

Version:

Precision hand-held tachometer in sturdy die-cast aluminium casing. Large digital display, easy to use. Lengths and speeds in selectable international units.
High−precision contact tachometer (60 impulses / revolution). Especially suitable for measuring low speeds.

Application:

Rotational speed measurement: 0.1 − 99999 rpm (mechanically up to 25,000 rpm).
Speed: 0.1− 3810 m/min
Length measurement: 0.0− 99999 m/min
Counting: 0− 99999

Supplied with:

Includes 2 measuring tips, 6 inch measuring wheel, female centre, extension shaft, operating instructions, protective case, 2 batteries No. 081561 size LR6.

Optional extras:

Reflector strips No. 471315.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart