• The item cannot be ordered due to missing prices.

Hand tallies, Type: H

Article no.: 469700 H

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height of numerals 4.5 mm
Number of numerals 4
Body width 29 mm
Body height 45 mm
Type of product Hand tallies

Identification numbers & Classifications

Article number 469700 H
EAN / GTIN 4045197225603
Manufacturer number 469700 H

Description

Version:

Stainless steel casing. Cap of wear-resistant plastic. Zeroing by twist knob.
Manual tally.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart