{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 877 | |
Scale divisions | 0.02 mm/m | |
Accuracy class | 1 | |
Sole length | 150 mm | |
Sole width | 37 mm | |
Packaging | sturdy box | |
Type of product | Spirit level |
Article number | 469200 150/1 | |
EAN / GTIN | 4045197207180 |