{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour | white | |
Plumb line length | 50 m | |
Plumb line ⌀ | 1 mm | |
Material | Polypropylene | |
Type of product | Plumb line |
Article number | 467598 W | |
EAN / GTIN | 4067263125136 | |
Manufacturer number | 467598 W |